Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 480V, 48in. H
Mfr # 64337-025
Zoro # G0459536
product price: $851.84
/ea
Free Shipping & Returns
$851.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware
- For Use With CH-448-1A, CH-448-1C, Mfr. No. MR-448-1
- Height 48"
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-025
- Zoro # G0459536
- UPC # 686334135849
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 48" |
Length | 3" |
Width | 12" |
Overall Length | 48 in |
Overall Depth | 3 in |
Overall Width | 3 in |
Overall Dimensions - L x W x D | 48 in x 3 in x 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 480VAC |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
For Use With | CH-448-1A, CH-448-1C, Mfr. No. MR-448-1 |
Watts | 3150W |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Wattage Output | 3,150 W |
Voltage | 480V AC |
Phase | 1 |
Standards | ETL US & Canada |
Amperage | 6.56A |
Description
Electric Infrared Heater Panel Emitter, Overall Length 48 in, Overall Width 3 in, Overall Depth 3 in, Voltage 480V AC, Wattage Output 3,150 W, For Use With CH-448-1A, CH-448-1C, Mfr. No. MR-448-1, Amperage 6.56A, 1 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- Fostoria Electric Process Heater Accessories