Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 480V, 27in. H
Mfr # 64337-051
Zoro # G0459439
product price: $1,080.32
/ea
Free Shipping & Returns
$1,080.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Height 27"
- Width 6"
- Includes Element Panel Assembly, Mounting Hardware
- For Use With Mfr. No. FHK-648-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-051
- Zoro # G0459439
- UPC # 686334136105
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 27" |
Width | 6" |
Length | 12" |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 3 in |
Overall Dimensions - L x W x D | 27 in x 12 in x 3 in |
Overall Width | 12 in |
Overall Length | 27 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 480VAC |
Includes | Element Panel Assembly, Mounting Hardware |
For Use With | Mfr. No. FHK-648-3A |
Watts | 4300W |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Wattage Output | 4,300 W |
Standards | ETL US & Canada |
Phase | 1 or 3 |
Voltage | 480V AC |
Amperage | 5.2A/8.9A |
Description
Electric Infrared Heater Panel Emitter, Overall Length 27 in, Overall Width 12 in, Overall Depth 3 in, Voltage 480V AC, Wattage Output 4,300 W, For Use With Mfr. No. FHK-648-3A, Amperage 5.2A/8.9A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 325F Co Auto Reset (4520-0011-001)
- GENERAL FILTERS 990-13 ( 7002) Replacement (990-13)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- Fostoria Heaters & Furnaces