Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 240V, 27in. H
Mfr # 64337-050
Zoro # G0459448
product price: $1,080.32
/ea
Free Shipping & Returns
$1,080.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Length 12"
- For Use With Mfr. No. FHK-624-3A
- Width 6"
- Height 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-050
- Zoro # G0459448
- UPC # 686334136099
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 12" |
Width | 6" |
Height | 27" |
Manufacturers Warranty Length | 1 yr |
Overall Dimensions - L x W x D | 27 in x 12 in x 3 in |
Overall Length | 27 in |
Overall Width | 12 in |
Overall Depth | 3 in |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 240VAC |
For Use With | Mfr. No. FHK-624-3A |
Includes | Element Panel Assembly, Mounting Hardware |
Watts | 4300W |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Voltage | 240V AC |
Standards | ETL US & Canada |
Amperage | 10.4A/17.9A |
Wattage Output | 4,300 W |
Phase | 1 or 3 |
Description
Electric Infrared Heater Panel Emitter, Overall Length 27 in, Overall Width 12 in, Overall Depth 3 in, Voltage 240V AC, Wattage Output 4,300 W, For Use With Mfr. No. FHK-624-3A, Amperage 10.4A/17.9A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-004)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- Fostoria Electric Process Heater Accessories