Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 208V, 51in. H
Mfr # 64337-032
Zoro # G0459490
product price: $1,548.80
/ea
Free Shipping & Returns
$1,548.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- Height 51"
- Width 6"
- For Use With CH-1320-3A, CH-1320-3B, Mfr. No. MR-1320-3
- Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-032
- Zoro # G0459490
- UPC # 686334135917
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 51" |
Width | 6" |
Length | 12" |
Overall Length | 51 in |
Overall Depth | 6 in |
Overall Width | 12 in |
Overall Dimensions - L x W x D | 51 in x 12 in x 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 208VAC |
For Use With | CH-1320-3A, CH-1320-3B, Mfr. No. MR-1320-3 |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
Watts | 9500W |
Phase | 1 or 3 |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Voltage | 208V AC |
Wattage Output | 9,500 W |
Standards | ETL US & Canada |
Amperage | 26.4A/45.7A |
Description
Electric Infrared Heater Panel Emitter, Overall Length 51 in, Overall Width 12 in, Overall Depth 6 in, Voltage 208V AC, Wattage Output 9,500 W, For Use With CH-1320-3A, CH-1320-3B, Mfr. No. MR-1320-3, Amperage 26.4A/45.7A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 16 In (2C358)
- IFM Temperature Sensor (TM4331)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 10" (MD-10)
- ESSICK AIR Replacement Fan Blade (1B5060350)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- Fostoria Electric Process Heaters