Shop All Electric Process Heater Accessories
Fostoria
IR Replace Heater Element, 208V, 29in. H
Mfr # 64337-027
Zoro # G0459527
original price:
$1,172.83
10% off
new price: $1,050.88
/ea
Free Shipping & Returns
$1,050.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- Width 6"
- Length 12"
- Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware
- Height 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-027
- Zoro # G0459527
- UPC # 686334135863
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 6" |
Length | 12" |
Height | 29" |
Overall Width | 12 in |
Overall Depth | 6 in |
Overall Length | 29 in |
Overall Dimensions - L x W x D | 29 in x 12 in x 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Electric Infrared Heater Panel Emitter |
Heater Voltage | 208VAC |
Includes | Element Panel Assembly, Heater Housing Guard, Mounting Hardware |
Watts | 4300W |
For Use With | CH-620-3A, CH-620-3C, Mfr. No. MR-620-3 |
Phase | 1 or 3 |
Amperage | 11.9A/20.7A |
Wattage Output | 4,300 W |
Voltage | 208V AC |
Material | Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame |
Standards | ETL US & Canada |
Description
Electric Infrared Heater Panel Emitter, Overall Length 29 in, Overall Width 12 in, Overall Depth 6 in, Voltage 208V AC, Wattage Output 4,300 W, For Use With CH-620-3A, CH-620-3C, Mfr. No. MR-620-3, Amperage 11.9A/20.7A, 1 or 3 Phase, Material Black Quartz Cloth, Cement Bond, Refractory Board and Resistance Wire, Steel Frame, Includes Element Panel Assembly, Heater Housing Guard, Mounting Hardware, Manufacturers Warranty Length 1 yr, Standards ETL US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- KING ELECTRIC Kcv Cove Heater 34" 120V 420W White (KCV1204-W)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- Fostoria Electric Process Heater Accessories