Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-90-462-THSS
Zoro # G803528098
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 90 Degrees
- Infrared Electromagnetic Wave Type Short Wave
- Reflector Material Gold Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # P-90-462-THSS
- Zoro # G803528098
- UPC # 686334740852
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Length | 46 in |
Overall Depth | 11 in |
Overall Width | 15 in |
Overall Dimensions - L x W x D | 46 in x 15 in x 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 7300 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 24,915 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE 11.2 in. x 17.9 in. x 2.5 in. Grill Assembly - Includes Light Lens (S97013662)
- TJERNLUND PRODUCTS Axial Duct Booster, 6 In. Dia. (EF-6)
- YORK Scroll Compr 208/230-1 R410A (S1-015-05104-004)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-462-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-462-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- GENERAC Generic 25-4036BI Flo-Thru Double Bend M7 3.0KW 230V Heater Element - 10 in. Immersion with Swoop (25-4036BI)
- Fostoria Electric Heaters & Accessories