Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-30-463-THSS
Zoro # G703513484
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 30 Degrees
- Housing Finish Stainless Steel
- Infrared Electromagnetic Wave Type Short Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # P-30-463-THSS
- Zoro # G703513484
- UPC # 686334740869
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 46 in x 21 1/2 in x 11 in |
Overall Length | 46 in |
Overall Width | 21 1/2 in |
Overall Depth | 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 480V AC, Wattage Output 10950 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 37,372 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- DAYTON Open Drip Proof Motor 115V (11J31R04766)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- PAMLICO AIR 16 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021624)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 277 (OCH-46-277V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- Fostoria Heaters & Furnaces