Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-30-462-THSS
Zoro # G803513520
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 30 Degrees
- Housing Color Silver
- Electrical Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # P-30-462-THSS
- Zoro # G803513520
- UPC # 686334740814
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 11 in |
Overall Length | 46 in |
Overall Dimensions - L x W x D | 46 in x 15 in x 11 in |
Overall Width | 15 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 7300 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 24,915 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 11.88, White, Steel (4MJJ9)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- UNITED ELECTRIC Pressure Switch (H400K-457)
- VELAN Flanged 675PSI 3/4In Steam Trap (NAVYMKII)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-462-TH)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- Fostoria Heaters & Furnaces