Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 480 V
Mfr # P-30-343-THSS
Zoro # G703513491
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 30 Degrees
- Overall Depth 11 in
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # P-30-343-THSS
- Zoro # G703513491
- UPC # 686334740739
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 33 in x 21 1/2 in x 11 in |
Overall Length | 33 in |
Overall Width | 21 1/2 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 480V AC, Wattage Output 7500 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-to-test pilot light, Harmony XB4, metal, green, universal LED, screw clamp terminals, 110...120V (XB4BW23G5)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- LEGEND VALVE EP END PLUG-PAIR (810-102)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1804-23 L)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 240 V (H-90-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- Fostoria Electric Heaters & Accessories