Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 277 V
Mfr # H-30-343-THSS
Zoro # G203513526
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 30 Degrees
- Voltage 240V AC
- Infrared Electromagnetic Wave Type Short Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # H-30-343-THSS
- Zoro # G203513526
- UPC # 686334740722
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 33 in x 21 1/2 in x 11 in |
Overall Depth | 11 in |
Overall Length | 33 in |
Overall Width | 21 1/2 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 240V AC, Wattage Output 7500 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 25,298 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- COPELAND Terminal Cover (005-0947-01)
- CARRIER Control Board (HK42FZ061)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-462-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-223-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- ATLAS Deluxe Black Indoor Quartz Infrared Heater with Remote Control! (ATLH1503B)
- Fostoria Heaters & Furnaces