Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 277 V
Mfr # G-60-222-THSS
Zoro # G503513509
original price:
$1,033.99
9% off
new price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Housing Color Silver
- Infrared Electromagnetic Wave Type Short Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # G-60-222-THSS
- Zoro # G503513509
- UPC # 686334740456
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Overall Width | 15 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- YELLOW JACKET R410A/22 @C MANIFOLD/HOSE (42034)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-462-THSS)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V-SS)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- FOSTORIA TPI Infrared Heater Electric Overhead 3.15 kW 480V (FSS31481)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- Fostoria Electric Infrared Heaters