Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 240 V
Mfr # H-90-223-THSS
Zoro # G403513500
original price:
$1,554.99
9% off
new price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 90 Degrees
- Reflector Material Gold Anodized Aluminum
- Mobility Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # H-90-223-THSS
- Zoro # G403513500
- UPC # 686334741132
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 24 in x 21 1/2 in x 11 in |
Overall Width | 21 1/2 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 240V AC, Wattage Output 4800 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-7/8 in x 3-7/8 in x 1/2 in, Elliptical, PK 2 (T180-2-7/8X3-7/8X1/2E-PK2)
- ATLANTIC BLOWERS Pressure Filter Canister, 1.50" (AB-10002)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FOSTORIA TPI Infrared Heater Portable Electric 4.30kW 480V (FSP43483)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-222-THSS)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- Fostoria Electric Heaters & Accessories