Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 208 V
Mfr # F-30-223-THSS
Zoro # G703513507
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 30 Degrees
- Brightness 8 lm
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # F-30-223-THSS
- Zoro # G703513507
- UPC # 686334741040
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Length | 24 in |
Overall Width | 21 1/2 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 24 in x 21 1/2 in x 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 208V AC, Wattage Output 4800 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIMA-DRAFT Elima-Draft ELMDFTCOMDEF3457 Commercial Air Deflector Vent Cover for 24" x 24" Diffusers (ELMDFTCOMDEF3457)
- DAYTON Replacement Cover (6366431)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- DAYTON Exhaust Vent, 48 In (4YY27)
- FOSTORIA TPI Infrared Heater Electric Overhead 3.15 kW 480V (FSS31481)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- FOSTORIA Electric Infrared Heater, Aluminum, 240V AC (222-60-THA-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- Fostoria Electric Infrared Heaters