Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Stainless Steel, 208 V
Mfr # F-30-222-THSS
Zoro # G303513471
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 30 Degrees
- Voltage 208V AC
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # F-30-222-THSS
- Zoro # G303513471
- UPC # 686334740357
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 15 in |
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Overall Depth | 11 in |
Overall Length | 24 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 3200 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- RHEEM Pilot Assembly Replacement Kit (SP21058)
- ARM & HAMMER Pleated Air Filter, 12" x 12" x 1", 4 Pack (KA12X12X1_4)
- ZORO SELECT Switch, Micro (C1200A)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater (G-60-223-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- Fostoria Heaters & Furnaces