Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater
Mfr # H-90-342-THSS
Zoro # G402567719
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 90 Degrees
- Phase 1
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # H-90-342-THSS
- Zoro # G402567719
- UPC # 686334740692
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 15 in |
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Overall Length | 33 in |
Overall Depth | 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 5000 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P31-FSP-1)
- PERFORMANCE TOOL 1500W Infrared Shop Heater (PMW5008)
- Fostoria Heaters & Furnaces