Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Galvanized Steel, 480 V
Mfr # P-30-342-TH
Zoro # G603513522
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 30 Degrees
- Overall Length 33 in
- Voltage, Phase 480 V AC, 1-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # P-30-342-TH
- Zoro # G603513522
- UPC # 686334740579
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Length | 33 in |
Overall Depth | 11 in |
Overall Width | 15 in |
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS S/R 24V Adjustablespan/Offset 0/10Vdc (GMA163.1P)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- VICTORY Motor, 115V, 60 Hz, 1/3 HP (50639801)
- REVCOR Propeller, Dia 24 In, 28 Deg Pitch (TNT2403-28 R)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-462-TH)
- Fostoria Electric Infrared Heaters