Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater, Galvanized Steel, 240 V
Mfr # H-90-222-TH
Zoro # G803513513
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 2
- Beam Pattern 90 Degrees
- Overall Width 15 in
- Radiant Efficiency 96 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # H-90-222-TH
- Zoro # G803513513
- UPC # 686334740487
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 15 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 240V AC, Wattage Output 3200 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- HONEYWELL Ms8120A1007 24V 2 Pos Spring (MS8120A100)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- AAON MTR COMB ASSY 230V MOD RNE (V19180)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-30-222-TH)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F31-FSS-1)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 277 (OCH-46-277V)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- Fostoria Electric Heaters & Accessories