Shop All Electric Infrared Heaters
Fostoria
Infrared Quartz Electric Heater
Mfr # G-60-223-THSS
Zoro # G602567717
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Clear Quartz Lamp, High Temperature Lead
- Number of Lamps 3
- Beam Pattern 60 Degrees
- Infrared Electromagnetic Wave Type Short Wave
- Radiant Efficiency 96 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # G-60-223-THSS
- Zoro # G602567717
- UPC # 686334741101
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 24 in x 21 1/2 in x 11 in |
Overall Width | 21 1/2 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Description
Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 21 1/2 in, Overall Depth 11 in, Phase 1, 3, Voltage 277V AC, Wattage Output 4800 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Stainless Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 16,382 BtuH, Heating Method Radiant, Housing Finish Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- FIREYE 72D1R1 Infrared Auto-Check (72D1R1)
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H43-FSP-3)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- Fostoria Heaters & Furnaces