Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 480 V
Mfr # P43-FSS-3
Zoro # G803513469
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Standards ETL Listed
- Heating Method Radiant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # P43-FSS-3
- Zoro # G803513469
- UPC # 686334741217
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 9 3/4 in |
Overall Width | 20 in |
Overall Dimensions - L x W x D | 29 in x 20 in x 9 3/4 in |
Overall Length | 29 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 29 in, Overall Width 20 in, Overall Depth 9 3/4 in, Phase 1, 3, Voltage 480V AC, Wattage Output 4300 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 14,672 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 5.1 A, 8.9 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- KMC CONTROLS Electric Actuator, 320 in.-lb., 24VAC/DC (MEP-7851)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H43-FSS-3)
- FOSTORIA TPI Infrared Heater Portable Electric 9.50kW 240V (FSP95243)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- OPTIMUS Infrared Quartz Heater with Remote Control - Black (OP382493)
- Fostoria Electric Heaters & Accessories