Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 240 V
Mfr # H95-FSS-3
Zoro # G203513489
original price:
$3,044.99
23% off
new price: $2,331.99
/ea
Free Shipping & Returns
$2,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Standards ETL Listed
- For Use Outdoors Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # H95-FSS-3
- Zoro # G203513489
- UPC # 686334741231
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 20 in |
Overall Length | 49 in |
Overall Depth | 7 3/4 in |
Overall Dimensions - L x W x D | 49 in x 20 in x 7 3/4 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 49 in, Overall Width 20 in, Overall Depth 7 3/4 in, Phase 1, 3, Voltage 240V AC, Wattage Output 9500 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 32,414 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 22.8 A, 39.6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 8, High Capacity, Synthetic, 6B951, White (6B951)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 277 (OCH-46-277V)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-223-THSS)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- Fostoria Electric Infrared Heaters