Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 240 V
Mfr # H43-FSS-3
Zoro # G803513490
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Overall Dimensions - L x W x D 29 in x 20 in x 9 3/4 in
- Housing Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # H43-FSS-3
- Zoro # G803513490
- UPC # 686334741200
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 29 in x 20 in x 9 3/4 in |
Overall Length | 29 in |
Overall Width | 20 in |
Overall Depth | 9 3/4 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 29 in, Overall Width 20 in, Overall Depth 9 3/4 in, Phase 1, 3, Voltage 240V AC, Wattage Output 4300 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 14,672 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 10.3 A, 17.9 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (4YC69)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- POWERZONE PowerZone WH-96H Infrared Quartz Wood Cabinet Heater with Remote Control, 1000/1500 W, 120 V (WH-96H)
- Fostoria Electric Infrared Heaters