Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 208 V
Mfr # F43-FSS-3
Zoro # G003513481
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Heating Capacity 14,672 BtuH
- Phase 1, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # F43-FSS-3
- Zoro # G003513481
- UPC # 686334741194
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Dimensions - L x W x D | 29 in x 20 in x 9 3/4 in |
Overall Width | 20 in |
Overall Depth | 9 3/4 in |
Overall Length | 29 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 29 in, Overall Width 20 in, Overall Depth 9 3/4 in, Phase 1, 3, Voltage 208V AC, Wattage Output 4300 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 14,672 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 11.9 A, 20.6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- GREENSEAM End Cap, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W x 2 in H (GRECP12GA26)
- ROBERTSHAW Electric Thermostat, 96" Capillary Tube (KA-1119-96)
- HEIL QUAKER /ICP 1172827 Flame Sensor (1172827)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (343-60-THA-480V)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (H-30-343-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-30-222-TH)
- Fostoria Electric Heaters & Accessories