Shop All Electric Infrared Heaters
Fostoria
Infrared Overhead Electric Heater, Aluminum, 208 V
Mfr # F31-FSS-1
Zoro # G103513497
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes L Bracket
- Number of Lamps 1
- Beam Pattern 60 Degrees
- Overall Depth 8 1/2 in
- Element Type Flat Panel Emitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # F31-FSS-1
- Zoro # G103513497
- UPC # 686334741163
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 8 1/2 in |
Overall Dimensions - L x W x D | 46 in x 9 in x 8 1/2 in |
Overall Length | 46 in |
Overall Width | 9 in |
Description
Infrared Overhead Electric Heater, Overall Height Not Applicable, Overall Length 46 in, Overall Width 9 in, Overall Depth 8 1/2 in, Phase 1, Voltage 208V AC, Wattage Output 3150 W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Chain Permanent, Surface, Suspended, Wall, Heating Capacity 10,748 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired, Amperage 15.1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x25x1 FBG Furn Filter (10055.011625)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- MEECO MFG CO Bronze Stove Gasket Kit (203BK)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-462-THSS)
- FOSTORIA TPI Infrared Heater Electric Overhead 4.30 kW 480V (FSS43483)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 240 V (H-30-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-60-222-TH)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- Fostoria Heaters & Furnaces