Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 3 Phase, 480V AC
Mfr # HV-30-480V-3
Zoro # G3999193
Free Shipping & Returns
$2,059.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-30-480V-3
- Zoro # G3999193
- UPC # 686334819701
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 45 ft |
Blade Diameter | 28 in |
Fan Cord Length | No Cord |
Length | 16 in |
Depth | 16 in |
Width | 35 1/8 in |
Shaft Dia. | 1/2 in |
Height | 38 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 480V AC, 3 Phase, Air Velocity @ 20 Ft. 900 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, I-Beam, Wall, Sound Level 82 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 746, Height 38 in, Width 35 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 25" x 1", 4 Pack (FB18X25_4)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA10)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-24-480V-3)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- HUNTER Extension Downrod, 48", Matte Silver (99305)
- Fostoria Ceiling Fans & Accessories