Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 3 Phase, 480V AC
Mfr # HV-18-480V-3
Zoro # G3998791
product price: $1,162.24
/ea
Free Shipping & Returns
$1,162.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # HV-18-480V-3
- Zoro # G3998791
- UPC # 686334819688
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 40 ft |
Depth | 13 1/2 in |
Length | 13 1/2 in |
Fan Cord Length | No Cord |
Height | 25 1/8 in |
Width | 23 5/8 in |
Shaft Dia. | 1/2 in |
Blade Diameter | 16 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 480V AC, 3 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 76 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373, Height 25 1/8 in, Width 23 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC RELAY BOARD SPST X 3 24V 10A (E025-71481103)
- HOUSE 81214 12 x 18 Aluminium Louver Vent White (HO563723)
- ACCUMULAIR Pleated Air Filter, 12" x 30.5" x 1", 4 Pack (FB12X30.5A_4)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- WAC Blitzen 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-060)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- PROMINENCE HOME Spring Hollow, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (50334-40)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- Fostoria Ceiling Fans