Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 1 Phase, 277V AC
Mfr # HV-30-277
Zoro # G3999239
Free Shipping & Returns
$1,678.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-30-277
- Zoro # G3999239
- UPC # 686334819664
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 45 ft |
Shaft Dia. | 1/2 in |
Height | 38 in |
Depth | 16 in |
Width | 35 1/8 in |
Blade Diameter | 28 in |
Fan Cord Length | No Cord |
Length | 16 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 900 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 82 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 746, Height 38 in, Width 35 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot With Orifice Lp Gas For Dv55Spp (R622L)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12MS)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AG32)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- BOSTON HARBOR Fan Ceil Hugr 30In6Bld/1Lt Wht (CF-78108)
- HUNTER CEILING FAN WHITE 52"" (53054)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52W5)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- Fostoria Ceiling Fans & Accessories