Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 1 Phase, 277V AC
Mfr # HV-24-277
Zoro # G3999220
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-24-277
- Zoro # G3999220
- UPC # 686334819626
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 40 ft |
Blade Diameter | 22 in |
Length | 13 1/2 in |
Depth | 13 1/2 in |
Fan Cord Length | No Cord |
Height | 30 1/2 in |
Shaft Dia. | 1/2 in |
Width | 23 5/8 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 700 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 80 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373, Height 30 1/2 in, Width 23 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 11.25" x 11.25" x 1", 4 Pack (FA11.25X11.25A_4)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In (9535-12)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- Fostoria Ceiling Fans