Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 1 Phase, 277V AC
Mfr # HV-18-277
Zoro # G3998861
Free Shipping & Returns
$1,013.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-18-277
- Zoro # G3998861
- UPC # 686334819589
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 40 ft |
Shaft Dia. | 1/2 in |
Width | 23 5/8 in |
Length | 13 1/2 in |
Height | 25 1/8 in |
Depth | 13 1/2 in |
Fan Cord Length | No Cord |
Blade Diameter | 16 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 76 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373, Height 25 1/8 in, Width 23 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AU52EB3L)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51629-40)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte White with Remote Control and Remote Control (FR-W1910-52)
- Fostoria Ceiling Fans & Accessories