Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 1 Phase, 120V AC
Mfr # HV-30-120
Zoro # G3999211
Free Shipping & Returns
$1,678.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-30-120
- Zoro # G3999211
- UPC # 686334819640
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 45 ft |
Blade Diameter | 28 in |
Height | 38 in |
Width | 35 1/8 in |
Shaft Dia. | 1/2 in |
Depth | 16 in |
Fan Cord Length | No Cord |
Length | 16 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 900 fpm, Motor HP 1 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 82 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 746, Height 38 in, Width 35 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- WHITE-RODGERS F145-0163 Heat Transfer (F145-0163)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- CRAFTMADE 52" Brilliante Ceiling Fan (BRC52ORB5C)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53243)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- Fostoria Ceiling Fans