Shop All Ceiling Fans
Fostoria
High-Velocity Industrial Fan, 1 Phase, 120V AC
Mfr # HV-24-120
Zoro # G3999175
Free Shipping & Returns
$1,161.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Fan Blade Finish No Decorative Finish
- Fan Housing Material Steel
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # HV-24-120
- Zoro # G3999175
- UPC # 686334819602
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 to 40 ft |
Blade Diameter | 22 in |
Depth | 13 1/2 in |
Fan Cord Length | No Cord |
Width | 23 5/8 in |
Height | 30 1/2 in |
Shaft Dia. | 1/2 in |
Length | 13 1/2 in |
Description
High-Velocity Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 700 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, IBeam, Wall, Sound Level 80 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373, Height 30 1/2 in, Width 23 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26" (810780)
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50339)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- WAC Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control (F-060)
- Fostoria Ceiling Fans & Accessories