Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 3.65kW
Mfr # 630-36489
Zoro # G1190174
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Material Quartz
- For Use With 463, Mfr. No. 462, MM-46A
- kW 3.65
- Watts 3650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 630-36489
- Zoro # G1190174
- UPC # 686334440677
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Length | 41 3/4 in |
Overall Dimensions - Dia. x L | 3/8 in x 41-11/16 in |
Details
Heater Voltage | 480VAC |
Material | Quartz |
Item | Electric Infrared Tubular Heater Element |
For Use With | 463, Mfr. No. 462, MM-46A |
kW | 3.65 |
Watts | 3650 |
Remarks | Requires 2/3 Lamps |
Includes | 5-1/2 in Wire Leads |
Voltage | 480V AC |
Voltage Regulation | 0.02 |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal Burn |
Amperage | 7.6 A |
Wattage Output | 3,650 W |
Connection Type | 5-1/2 in Pigtail |
Color | Clear |
Description
Electric Infrared Tubular Heater Element, For Use With 463, Mfr. No. 462, MM-46A, Overall Length 41 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 3,650 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 7.6 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC (0354-0150-0001)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- Fostoria Electric Heaters & Accessories