Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 0.55kW
Mfr # 671-3492
Zoro # G2153426
original price:
$104.99
7% off
new price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. FFH-512A
- Remarks Requires 1 Heating Element
- Watts 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 671-3492
- Zoro # G2153426
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Length | 19 1/2 in |
Overall Dimensions - Dia. x L | 3/8 in x 19-1/2 in |
Details
Heater Voltage | 120VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. FFH-512A |
Remarks | Requires 1 Heating Element |
Watts | 550 |
kW | 0.55 |
Includes | 3 in Wire Leads, Insulation Sleeve |
Voltage Regulation | 0.02 |
Color | Frosted |
Amperage | 4.6 A |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Wattage Output | 550 W |
Connection Type | 5-1/2 in Pigtail |
Heater Mounting Position | Horizontal Burn |
Voltage | 120V AC |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. FFH-512A, Overall Length 19 1/2 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 120V AC, Wattage Output 550 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 4.6 A, Nickel Chromium Alloy, Includes 3 in Wire Leads, Insulation Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Thermostat Knob, Round Shaft (104460-01)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- Fostoria Heaters & Furnaces