Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, Horizontal, 0.45kW
Mfr # 671-3454
Zoro # G0653554
original price:
$108.99
12% off
new price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Material Nickel Chromium Alloy
- For Use With Mfr. No. FFH-912B
- Remarks Requires 2 Heating Elements
- Includes 3 in Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 671-3454
- Zoro # G0653554
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Overall Dimensions - Dia. x L | 5/8 in x 12-15/16 in |
Diameter | 5/8 in |
Overall Length | 13 in |
Details
Heater Voltage | 120VAC |
Material | Nickel Chromium Alloy |
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. FFH-912B |
Remarks | Requires 2 Heating Elements |
Includes | 3 in Wire Leads |
Watts | 450 |
kW | 0.45 |
Voltage Regulation | 0.02 |
Heater Mounting Position | Horizontal Burn |
Voltage | 120V AC |
Color | Frosted |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Wattage Output | 450 W |
Amperage | 3.7 A |
Connection Type | 5-1/2 in Pigtail |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. FFH-912B, Overall Length 13 in, Diameter 5/8 in, Connection Type 5-1/2 in Pigtail, Voltage 120V AC, Wattage Output 450 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 3.7 A, Nickel Chromium Alloy, Includes 3 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B995)
- DAYTON Exhaust Vent, 42 In (4YY26)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- Fostoria Electric Infrared Heater Accessories