Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 500-Watts, 120V, Mm-13A
Mfr # 630-05129
Zoro # G0552889
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MM-13A
- Diameter 3/8 in
- Length 8 11/16"
- kW 0.50
- Heater Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # 630-05129
- Zoro # G0552889
- Country of Origin Thailand
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3/8 in |
Length | 8 11/16" |
Overall Dimensions - Dia. x L | 3/8 in x 8-11/16 in |
Overall Length | 8 3/4 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. MM-13A |
kW | 0.50 |
Heater Voltage | 120VAC |
Includes | 5-1/2 in Wire Leads |
Remarks | One Element is Required Per Heater |
Watts | 500 |
Amperage | 4.2 A |
Connection Type | 5-1/2 in Pigtail |
Voltage | 120V AC |
Heater Mounting Position | Horizontal Burn |
Voltage Regulation | 0.02 |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Color | Clear |
Material | Quartz |
Wattage Output | 500 W |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. MM-13A, Overall Length 8 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 120V AC, Wattage Output 500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 4.2 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL 66012 12 in. x 50 ft. Aluminum Flashing 0.0078 in. (SW603592)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- TEMPCO Heating Element (CRT10100)
- Fostoria Electric Replacement Heater Elements