Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 3800-Watts, 600V, Mm-46A
Mfr # 631-38579
Zoro # G0552785
product price: $251.52
/ea
Free Shipping & Returns
$251.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 463, Mfr. No. 462, MM-46A
- Diameter 3/8 in
- kW 3.80
- Heater Voltage 600VAC
- Remarks One, Two, or Three Elements are Required Per Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 631-38579
- Zoro # G0552785
- Country of Origin Thailand
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3/8 in |
Overall Length | 41 3/4 in |
Overall Dimensions - Dia. x L | 3/8 in x 41-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | 463, Mfr. No. 462, MM-46A |
kW | 3.80 |
Heater Voltage | 600VAC |
Remarks | One, Two, or Three Elements are Required Per Heater |
Includes | 5-1/2 in Wire Leads |
Voltage Regulation | 0.02 |
Material | Quartz |
Color | Clear |
Connection Type | 5-1/2 in Pigtail |
Wattage Output | 3,800 W |
Amperage | 7.9 A |
Voltage | 600V AC |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal or Vertical Burn |
Description
Electric Infrared Tubular Heater Element, For Use With 463, Mfr. No. 462, MM-46A, Overall Length 41 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 600V AC, Wattage Output 3,800 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Amperage 7.9 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC NYLON SNAP POST (G100-90000999)
- INTERNATIONAL ENVIRONMENTAL Blower Housing with Wheel (90000075)
- DAYTON Blade, Fan, 20 In (2C368)
- ALL-FILTERS 18X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (18242.10 6PK)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- Fostoria Electric Heaters & Accessories