Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 3800-Watts, 600V, Mm-46A
Mfr # 630-38579
Zoro # G0552828
Free Shipping & Returns
$245.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 463, Mfr. No. 462, MM-46A
- Diameter 3/8 in
- kW 3.80
- Heater Voltage 600VAC
- Remarks One, Two, or Three Elements are Required Per Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # 630-38579
- Zoro # G0552828
- Country of Origin Thailand
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3/8 in |
Overall Length | 41 3/4 in |
Overall Dimensions - Dia. x L | 3/8 in x 41-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | 463, Mfr. No. 462, MM-46A |
kW | 3.80 |
Heater Voltage | 600VAC |
Remarks | One, Two, or Three Elements are Required Per Heater |
Includes | 5-1/2 in Wire Leads |
Connection Type | 5-1/2 in Pigtail |
Wattage Output | 3,800 W |
Color | Clear |
Heater Mounting Position | Horizontal Burn |
Voltage Regulation | 0.02 |
Amperage | 7.9 A |
Material | Quartz |
Voltage | 600V AC |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Description
Electric Infrared Tubular Heater Element, For Use With 463, Mfr. No. 462, MM-46A, Overall Length 41 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 600V AC, Wattage Output 3,800 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 7.9 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 3/8 in W, 15 3/8 in L (BGPN10)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (12121.POLY 12PK)
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- YORK Heater Element Assembly, 9.6kW (S1-025-41236-000)
- Fostoria Electric Replacement Heater Elements