Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, 2.5kW
Mfr # 630-25489
Zoro # G1564351
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- Material Quartz
- For Use With 343, Mfr. No. 342, MM-33A
- kW 2.5
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 630-25489
- Zoro # G1564351
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Dimensions - Dia. x L | 3/8 in x 28-11/16 in |
Overall Length | 28 3/4 in |
Details
Heater Voltage | 480VAC |
Material | Quartz |
Item | Electric Infrared Tubular Heater Element |
For Use With | 343, Mfr. No. 342, MM-33A |
kW | 2.5 |
Connection Type | 5-1/2 in Pigtail |
Wattage Output | 2,500 W |
Amperage | 5.2 A |
Voltage | 480V AC |
Color | Clear |
Includes | 5-1/2 in Wire Leads |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Voltage Regulation | 0.02 |
Heater Mounting Position | Horizontal Burn |
Description
Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 480V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 5.2 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- FIREYE Flame Rod (MERT4)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- RHEEM Heater Element (44-22518-06)
- Fostoria Electric Heaters & Accessories