Shop All Electric Infrared Heater Accessories
Fostoria
Heating Element, 2.5kW
Mfr # 630-25249
Zoro # G1419756
product price: $186.88
/ea
Free Shipping & Returns
$186.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Material Quartz
- For Use With 343, Mfr. No. 342, MM-33A
- kW 2.5
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 630-25249
- Zoro # G1419756
- UPC # 686334481755
- Country of Origin Thailand
- Category Electric Infrared Heater Accessories
Dimensions
Diameter | 3/8 in |
Overall Length | 28 3/4 in |
Overall Dimensions - Dia. x L | 3/8 in x 28-11/16 in |
Details
Heater Voltage | 240VAC |
Material | Quartz |
Item | Electric Infrared Tubular Heater Element |
For Use With | 343, Mfr. No. 342, MM-33A |
kW | 2.5 |
Voltage Regulation | 0.02 |
Voltage | 240V AC |
Heater Mounting Position | Horizontal Burn |
Wattage Output | 2,500 W |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Connection Type | 5-1/2 in Pigtail |
Amperage | 10.4 A |
Color | Clear |
Includes | 5-1/2 in Wire Leads |
Description
Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 240V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 10.4 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x20"x1" (274-180-200)
- FOSTORIA Scr Power Controller-30Amp Max Open (18D-2-30CF OPEN)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Field Installed Cable Kit, 25 ft. L, 600AC (SO 14/4)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- Fostoria Electric Heater Accessories