Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 2500-Watts, 600V, Mm-33A
Mfr # 631-25609
Zoro # G0552791
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 343, Mfr. No. 342, MM-33A
- Diameter 3/8 in
- kW 2.50
- Heater Voltage 600VAC
- Includes 5-1/2 in Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 631-25609
- Zoro # G0552791
- Country of Origin Thailand
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 3/8 in |
Overall Length | 28 3/4 in |
Overall Dimensions - Dia. x L | 3/8 in x 28-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | 343, Mfr. No. 342, MM-33A |
kW | 2.50 |
Heater Voltage | 600VAC |
Includes | 5-1/2 in Wire Leads |
Remarks | One, Two, or Three Elements are Required Per Heater |
Voltage Regulation | 0.02 |
Connection Type | 5-1/2 in Pigtail |
Amperage | 4.2 A |
Color | Clear |
Wattage Output | 2,500 W |
Heater Mounting Position | Horizontal or Vertical Burn |
Material | Quartz |
Voltage | 600V AC |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Description
Electric Infrared Tubular Heater Element, For Use With 343, Mfr. No. 342, MM-33A, Overall Length 28 3/4 in, Diameter 3/8 in, Connection Type 5-1/2 in Pigtail, Voltage 600V AC, Wattage Output 2,500 W, Clear, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal or Vertical Burn, Voltage Regulation 0.02, Amperage 4.2 A, Quartz, Includes 5-1/2 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- INDUCTION INNOVATIONS Mini-Ductor Venom with Coil Kit (MDV-790)
- AAON System Manager TSL Operator Interface (ASM01900)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- AAON ELEMENT HT 100KW4803 135IN (P50810)
- Fostoria Electric Heaters & Accessories