Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 2250-Watts, 480V, Och-57
Mfr # 671-5058
Zoro # G0552730
original price:
$173.99
8% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. OCH-57
- Diameter 5/8 in
- kW 2.25
- Heater Voltage 480VAC
- Remarks One Element is Required Per Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # 671-5058
- Zoro # G0552730
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 5/8 in |
Overall Length | 50 3/4 in |
Overall Dimensions - Dia. x L | 5/8 in x 50-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-57 |
kW | 2.25 |
Heater Voltage | 480VAC |
Remarks | One Element is Required Per Heater |
Includes | 10-32 Threaded Termination with Nuts |
Amperage | 4.7 A |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Voltage Regulation | 0.02 |
Voltage | 480V AC |
Wattage Output | 2,250 W |
Heater Mounting Position | Horizontal Burn |
Material | Nickel Chromium Alloy |
Connection Type | Terminals |
Color | Frosted |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-57, Overall Length 50 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 480V AC, Wattage Output 2,250 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 4.7 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- WHITE-RODGERS White-Rodgers 1C20101S1 White Rodgers Heating Thermostat - White (1C20101S1)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- AAON ELEMENT HT 100KW4803 135IN (P50810)
- Fostoria Electric Heaters & Accessories