Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 2000-Watts, 277V, Och-46
Mfr # 671-5018
Zoro # G0552749
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. OCH-46
- Diameter 5/8 in
- kW 2.00
- Heater Voltage 277VAC
- Includes 10-32 Threaded Termination with Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 671-5018
- Zoro # G0552749
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 5/8 in |
Overall Length | 39 3/4 in |
Overall Dimensions - Dia. x L | 5/8 in x 39-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-46 |
kW | 2.00 |
Heater Voltage | 277VAC |
Includes | 10-32 Threaded Termination with Nuts |
Remarks | One Element is Required Per Heater |
Color | Frosted |
Voltage | 277V AC |
Amperage | 7.2 A |
Wattage Output | 2,000 W |
Connection Type | Terminals |
Material | Nickel Chromium Alloy |
Voltage Regulation | 0.02 |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal Burn |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-46, Overall Length 39 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 277V AC, Wattage Output 2,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 7.2 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- REGIN Smoke Pen, 3 Hours (S220)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- TEMPCO Heating Element, 4 In. L (CRR00009)
- Fostoria Electric Heaters & Accessories