Shop All Electric Replacement Heater Elements
Fostoria
Heating Element, 2000-Watts, 208V, Och-46
Mfr # 671-5061
Zoro # G0552715
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. OCH-46
- Diameter 5/8 in
- kW 2.00
- Heater Voltage 208VAC
- Remarks One Element is Required Per Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 671-5061
- Zoro # G0552715
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 5/8 in |
Overall Length | 39 3/4 in |
Overall Dimensions - Dia. x L | 5/8 in x 39-11/16 in |
Details
Item | Electric Infrared Tubular Heater Element |
For Use With | Mfr. No. OCH-46 |
kW | 2.00 |
Heater Voltage | 208VAC |
Remarks | One Element is Required Per Heater |
Includes | 10-32 Threaded Termination with Nuts |
Material | Nickel Chromium Alloy |
Voltage | 208V AC |
Connection Type | Terminals |
Voltage Regulation | 0.02 |
Wattage Output | 2,000 W |
Fits Heater Type | Fostoria's Electric Infrared Heater Series |
Heater Mounting Position | Horizontal Burn |
Color | Frosted |
Amperage | 9.6 A |
Description
Electric Infrared Tubular Heater Element, For Use With Mfr. No. OCH-46, Overall Length 39 3/4 in, Diameter 5/8 in, Connection Type Terminals, Voltage 208V AC, Wattage Output 2,000 W, Frosted, Fits Heater Type Fostoria's Electric Infrared Heater Series, Heater Mounting Position Horizontal Burn, Voltage Regulation 0.02, Amperage 9.6 A, Nickel Chromium Alloy, Includes 10-32 Threaded Termination with Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (18202.12 6PK)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- TEMPCO Screw-in Base (CRK00016)
- Fostoria Electric Heaters & Accessories