Shop All Electric Infrared Heater Accessories
Fostoria
Ground Fault Sensing Switch, 10-1/3 In. W
Mfr # GF-SK-1
Zoro # G0667895
Free Shipping & Returns
$764.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208 to 60VAC
- For Use With 786DX8; 786DX9; 786DY0; 786DY1
- Height 10-1/3"
- Depth 5"
- Width 10-1/3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # GF-SK-1
- Zoro # G0667895
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Height | 10-1/3" |
Depth | 5" |
Width | 10-1/3" |
Overall Length | 12 in |
Overall Width | 10 1/4 in |
Overall Depth | 5 in |
Overall Height | 10 1/4 in |
Overall HxWxD | 10 1/4 in x 10 1/4 in x 5 in |
Details
Heater Voltage | 208 to 60VAC |
Item | Ground Fault Sensing Switch |
For Use With | 786DX8; 786DX9; 786DY0; 786DY1 |
Phase | 1 or 3 |
Voltage | 208/600V AC |
Voltage, Phase | 208/600V AC, 1 or 3-phase |
Frequency | 60 Hz |
Voltage Range | 208/600V AC |
Amperage | 50 A |
Includes | Positive Off Switch |
Accessory Type | Ground Fault Sensing Switch |
Description
Ground Fault Sensing Switch, Mounting Type Wall, Voltage 208/600V AC, 1 or 3 Phase, For Use With 786DX8; 786DX9; 786DY0; 786DY1, Includes Positive Off Switch, Amperage 50 A, Frequency 60 Hz, Overall HxWxD 10 1/4 in x 10 1/4 in x 5 in, Voltage Range 208/600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 In (7C649)
- MCDONNELL & MILLER Gasket, 325400 (325400)
- HONEYWELL 315911/0021 Cup Vp525, Vp526, (315911/002)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Field Installed Cable Kit (SO 12/4)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- Fostoria Electric Infrared Heater Accessories