Shop All Electric Infrared Heater Accessories
Fostoria
Field Installed Cable Kit, 25 ft. L, 600AC
Mfr # SO 14/4
Zoro # G2885477
product price: $139.52
/ea
Free Shipping & Returns
$139.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 600VAC
- Material Rubber
- For Use With Mfr. No. FSP-4320-3, FSP-4324-3, FSP-4348-3, FSP-4357-3, FSP-9548-3, FSP-9557-3
- Standards UL/CSA
- Cable Type 14/4 SO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # SO 14/4
- Zoro # G2885477
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Overall Height | 25 ft |
Overall Depth | 9/16 in |
Overall Width | 9/16 in |
Details
Heater Voltage | 600VAC |
Material | Rubber |
Item | Field Installed Cable Kit |
For Use With | Mfr. No. FSP-4320-3, FSP-4324-3, FSP-4348-3, FSP-4357-3, FSP-9548-3, FSP-9557-3 |
Standards | UL/CSA |
Cable Type | 14/4 SO |
Includes | Cable Grip, Wire Sleeves |
Voltage | 600V AC |
Color | Black |
Amperage | 30 A |
Requires | Proper Electrical Capacity |
Description
Field Installed Cable Kit, For Use With Mfr. No. FSP-4320-3, FSP-4324-3, FSP-4348-3, FSP-4357-3, FSP-9548-3, FSP-9557-3, Includes Cable Grip, Wire Sleeves, Overall Height 25 ft, Overall Length 25 ft, Overall Width 9/16 in, Overall Depth 9/16 in, Standards UL/CSA, Voltage 600V AC, Amperage 30 A, Cable Type 14/4 SO, Cable Length 25 ft, Black, Material Rubber, Requires Proper Electrical Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R46930-001 208/230V Combustion (R46930-001)
- AAON 100' EBC EBUS Cable Assembly (G029450)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Gray (HS-1500-PHXG)
- MAXITROL R500Z-1/2 1/2" Gas Pressure (R500Z-1/2)
- FOSTORIA Heating Element, Horizontal, 1.43kW (671-5057)
- FOSTORIA Heating Element, 2.5kW (630-25489)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- Fostoria Electric Heater Accessories