Shop All Furnace and Heater Parts
Fostoria
Element, FPE RP, 4300W, 480V, FSP-Series
Mfr # 64337-046
Zoro # G5890739
product price: $851.84
/ea
Free Shipping & Returns
$851.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSP-Series Units Only
- Fits Brand Fostoria
- For Use With Mfr. Model Number FSP-4348-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 64337-046
- Zoro # G5890739
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Element, FPE RP, 4300W, 480V, FSP-Series |
For Use With | FSP-Series Units Only |
Fits Brand | Fostoria |
For Use With Mfr. Model Number | FSP-4348-3 |
Description
Element, FPE RP, 4300W, 480V, FSP-Series, For Use With Grainger Item Number 45EM39, For Use With Mfr. Model Number FSP-4348-3, Fits Brand Fostoria, For Use With FSP-Series Units Only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- ACME Shaft (111067)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- HYDROLEVEL Cg400-2090 24V Cyclegard (CG400-2090)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- FOSTORIA Reflector MTM, 222 Series, 60 Deg. (8550100)
- FOSTORIA Contactor 480V 50A, 24V, FES - 15 (58027036)
- FOSTORIA End Cap (8561201)
- FOSTORIA Reflector, 60 Deg. (8560401)
- FOSTORIA Socket Assembly, MTM (8500002)
- FOLLETT ICE Fitting Drain (00109728)
- Fostoria Furnace and Heater Parts