Shop All Portable Electric Heaters
Fostoria
Portable Electric Salamander Heater, 45,000W, 480V AC, 3 Phase
Mfr # FES-4548-3
Zoro # G5194567
product price: $4,392.96
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,392.96
Free 30-Day Returns
Key Features
- BtuH Output 153,585
- Watts 45,000W
- Heater Voltage 480VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FES-4548-3
- Zoro # G5194567
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 30" |
Depth | 30" |
Height | 39" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 23 1/4 in |
Overall Height | 39 in |
Overall Depth | 45 1/2 in |
Overall Dimensions - H x W x D | 39 in x 23 1/4 in x 45 1/2 in |
Description
Portable Electric Salamander Heater, Overall Height 39 in, Overall Depth 45 1/2 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 45kW, Air Temp. Rise 64 Degrees F, Amperage 54.2A, Frequency 60 Hz, Heating Capacity 204,780 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Yellow, Housing Finish Powder Coated, Overall Width 23 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20221.13 4PK)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- ALL-FILTERS 20X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (20241.6 6pk)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- FOSTORIA Electric Infrared Heater, 240V AC, 1 Phase (OCH2-55-240V-SS)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-55-208V-SS)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF684-TC)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- Fostoria Portable Electric Heaters