Shop All Electric Infrared Heater Accessories
Fostoria
Electric Infrared Heating Control, Steel
Mfr # 18D-2-80CF
Zoro # G7550112
product price: $2,667.52
/ea
Free Shipping & Returns
$2,667.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Wall
- Material Steel
- Max. Operating Amps 80
- Control Volts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # 18D-2-80CF
- Zoro # G7550112
- UPC # 686334445658
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 8" |
Width | 12" |
Manufacturers Warranty Length | 1 yr. |
Height | 14" |
Overall Width | 12 in |
Overall Length | 8 in |
Overall Depth | 8 in |
Overall Height | 14 in |
Overall HxWxD | 14 in x 12 in x 8 in |
Description
Electric Infrared Heating Control, Mounting Type Wall, Voltage 208/240V AC, 1 Phase, For Use With Quartz Lamps in 208/240V up to 80-Amp Max., Includes (1) 24-volt Potentiometer, Factory Wired with Millisecond Fuses, Amperage 80 A, Frequency 60 Hz, Overall HxWxD 14 in x 12 in x 8 in, Control Voltage 24V AC or 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 In (7C649)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800-3)
- DAYTON Replacement Isolator Kit (6366415)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- Fostoria Electric Heaters & Accessories