Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC
Mfr # FSP-1412-1C
Zoro # G0459621
product price: $967.04
/ea
Free Shipping & Returns
$967.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Standing Unit
- Includes Cordset, Electrical Enclosure, Element Panel, Steel Stand
- Watts 1450
- BtuH Output 4948
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSP-1412-1C
- Zoro # G0459621
- UPC # 686334488372
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 13-1/2" |
Height | 28-1/2" |
Cord Length | 15 ft |
Width | 11-1/2" |
Overall Width | 11 1/2 in |
Grille Width | 9 in |
Overall Height | 13 1/2 in |
Grille Depth | 1/8 in |
Overall Depth | 28 1/2 in |
Grille Height | 23 in |
Overall Dimensions - L x W x D | 13-1/2 in x 11-1/2 in x 28-1/2 in |
Description
This Fostoria Electric Infrared Heater is the perfect solution for those who want to warm up their room or workspace. The standing unit is made of aluminum and gold anodized, giving it a modern look. It has a flat panel emitter, which emits heat in a 60 degree beam pattern. It also comes with a 15 ft cord length and 120V AC voltage. This electric infrared heater has 1450 watts of power. If you are looking for an efficient way to keep your space warm, this Fostoria Electric Infrared Heater will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Swt02523 Pressure Switch 1.40" (SWT02523)
- RHEEM 43-25133-22 Capacitor - (43-25133-2)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM11 18x24x5 MERV 11 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM11)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-462-THSS)
- FOSTORIA TPI Infrared Heater Electric Overhead 4.30 kW 480V (FSS43483)
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 (OCH-46-240V-SS)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-223-THSS)
- OPTIMUS Infrared Quartz Heater with Remote Control - Black (OP382493)
- Fostoria Electric Heaters & Accessories