Shop All Electric Infrared Heaters
This Product is Discontinued
Fostoria
Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (Discontinued)
Mfr # FSP-4348-3
Zoro # G0459588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Standing Unit
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- Watts 4300
- BtuH Output 14,972
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fostoria
- MFR # FSP-4348-3
- Zoro # G0459588
- UPC # 686334488464
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 17" |
Height | 37-1/2" |
Width | 19-29/32" |
Overall Height | 17 in |
Overall Width | 19 7/8 in |
Overall Depth | 37 1/2 in |
Grille Depth | 1/8 in |
Overall Dimensions - L x W x D | 17 in x 19-7/8 in x 37-1/2 in |
Grille Height | 33 in |
Grille Width | 20 in |
Description
Electric Infrared Heater, Overall Height 17 in, Overall Width 19 7/8 in, Overall Depth 37 1/2 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 33 in, Grille Width 20 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,972 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.