Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC
Mfr # FSA-9548-3
Zoro # G1181271
product price: $2,227.20
/ea
Free Shipping & Returns
$2,227.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Includes Electrical Enclosure, Grill, L-Shape Support Brackets
- BtuH Output 32,414
- Heater Voltage 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fostoria
- MFR # FSA-9548-3
- Zoro # G1181271
- UPC # 686334489096
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 47-1/16" |
Width | 14-3/4" |
Height | 9-1/2" |
Grille Height | 45 in |
Overall Width | 14 3/4 in |
Overall Dimensions - L x W x D | 47-1/16 in x 14-3/4 in x 9-1/4 in |
Overall Depth | 9 1/4 in |
Grille Depth | 1 1/4 in |
Grille Width | 13 3/4 in |
Overall Length | 47 1/8 in |
Description
Electric Infrared Heater, Overall Length 47 1/8 in, Overall Width 14 3/4 in, Overall Depth 9 1/4 in, Phase 1 or 3, Voltage 480V AC, Wattage Output 9500W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Semi- Recessed, Surface, Suspended, Grille Depth 1 1/4 in, Grille Height 45 in, Grille Width 13 3/4 in, Grille Material Steel, Zinc Plated, Heating Capacity 32,414 BtuH, Heating Method Radiant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTROTHERM Centrotherm ISVL041 InnoFlue Residential SW Gray Rigid Vent Length - 4 in. D x 12 in. L (ISVL041)
- JOHNSON CONTROLS Elec Act, 50 in.-lb., Floating, 24VAC (VA-8050-1)
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- GOODMAN 1370902S Primary Limit Switch (1370902S)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-4348-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W (RK2445-RMT-BLK)
- Fostoria Heaters & Furnaces